QJ 328 N2MA
Description
QJ 328 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 328 N2MA
BDI # 1421046
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257334
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
No Relubricatable | No Self Aligning | 344 KN Static Load Rating | 378 KN Dynamic Load Rating
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7328BG
Description
7328BG ANGULAR CONTACT BALL BEARING ; 140MM ID 300MM OD 62MM W OPEN
Part # 7328BG
BDI # 1213373
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253985
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7328BMG
Description
7328BMG ANGULAR CONTACT BALL BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW
Part # 7328BMG
BDI # 1187863
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254290
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)