KA120XP0
Description
KA120XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA120XP0-RBC
BDI # 797154
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA120XP0
Description
JA120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.5" OD X 0.25" WID
Part # JA120XP0-RBC
BDI # 23209217
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF110AR0
Description
KF110AR0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF110AR0-RBC
BDI # 797350
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KA120AR0
Description
KA120AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA120AR0-RBC
BDI # 797152
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KF110XP0
Description
KF110XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF110XP0-RBC
BDI # 797352
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)