7338 BCBM
Description
7338 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7338 BCBM
BDI # 1258797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257463
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7052-MP-UA
Description
7052-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7052-MP-UA
BDI # 1151512
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235426
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ244-N2-MPA
Description
QJ244-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ244-N2-MPA
BDI # 1165892
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236083
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ244-N2-MPA-C3
Description
QJ244-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ244-N2-MPA-C3
BDI # 1165893
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)