Page 1 of 2

Next

Compare
QJ1252-MPA

COMPARE

QJ1252-MPA

Description
QJ1252-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ1252-MPA

BDI # 1165772

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 236123
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1252-N2-MPA

COMPARE

QJ1252-N2-MPA

Description
QJ1252-N2-MPA FOUR POINT CONTACT BEARING

FAG

Part # QJ1252-N2-MPA

BDI # 1165775

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7252-B-MP-UA

COMPARE

7252-B-MP-UA

Description
7252-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7252-B-MP-UA

BDI # 1151940

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236034
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 1252 MA/C3

COMPARE

QJ 1252 MA/C3

Description
QJ 1252 MA/C3 ANG CONTACT BALL BRG

SKF

Part # QJ 1252 MA/C3

BDI # 1258710

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7252 BCBM

COMPARE

7252 BCBM

Description
7252 BCBM ANG CONTACT BALL BEARING

SKF

Part # 7252 BCBM

BDI # 24287500

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: CB
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY