35BG05S7G-2DS
Description
35BG05S7G-2DS COMPRESSOR BALL BEARING ; DOUBLE-ROW (BG TYPE)
Part # 35BG05S7G2DLBNLS
BDI # 17165708
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
35BD5020T12DDU
Description
35BD5020T12DDU ANGULAR CONTACT BALL BRG ; ANGULAR CONTACT BALL BEARING
Part # 35BD5020T12DDU
BDI # 21451709
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
CS-Special
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0