Page 1 of 2

Next

Compare
JHA17XL0

COMPARE

JHA17XL0

Description
JHA17XL0 THIN SECTION BALL BEARING ; STEEL 2-SEAL

RBC BEARINGS

Part # JHA17XL0-RBC

BDI # 797067

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KAA17XL0

COMPARE

KAA17XL0

Description
KAA17XL0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL

RBC BEARINGS

Part # KAA17XL0-RBC

BDI # 797163

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KAA17AG0

COMPARE

KAA17AG0

Description
KAA17AG0 THIN SECTION BALL BEARING ; 1.75" ID X 2.125" OD X 0.1875" WID

RBC BEARINGS

Part # KAA17AG0-RBC

BDI # 23209265

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Nylon
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JHA17XL0

COMPARE

JHA17XL0

Description
KDN.JHA17XL0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM SEALED

KAYDON

Part # KDN.JHA17XL0

BDI # 22923113

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KAA17AG0

COMPARE

KAA17AG0

Description
KDN.KAA17AG0 ANG CONTACT BALL BRG ; NON-RETURNABLE

KAYDON

Part # KDN.KAA17AG0

BDI # 797161

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY