QJ3/22AX2T2
Description
QJ3/22AX2T2 ANGULAR CONTACT BALL BEARING ; 22MM ID 56MM OD 16MM W
Part # QJ3/22AX2T2
BDI # 1228279
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)