Page 1 of 2

Next

Compare
ZKLN2557-2Z-XL

COMPARE

ZKLN2557-2Z-XL

Description
ZKLN2557-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLN2557-2Z-XL

BDI # 1179050

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
40BG05S2G-2DS

COMPARE

40BG05S2G-2DS

Description
40BG05S2G-2DS ANGULAR CONTACT BEARING

NACHI

Part # 40BG05S2G2DSBNLS

BDI # 17165714

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
ZKLN2557-2RS-2AP-XL

COMPARE

ZKLN2557-2RS-2AP-XL

Description
ZKLN2557-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLN2557-2RS-2AP-XL

BDI # 18315785

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLN2557-2RS-PE

COMPARE

ZKLN2557-2RS-PE

Description
ZKLN2557-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE

INA

Part # ZKLN2557-2RS-PE

BDI # 1179049

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLN2557-2RS-XL

COMPARE

ZKLN2557-2RS-XL

Description
ZKLN2557-2RS-XL X-LIFE BALL BRG ; 25MM BORE 57MM OD 28MM

INA

Part # ZKLN2557-2RS-XL

BDI # 1179047

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY