MJT7/8M

COMPARE

MJT7/8M

Description
MJT7/8M ANGULAR CONTACT BALL BEARING ; POR 7/8" BOREX2-1/4" ODX11/16" 1-ROW

RHP BEARING

Part # MJT7/8M

BDI # 1190988

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255112
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT1M

COMPARE

LJT1M

Description
LJT1M ANGULAR CONTACT BALL BEARING ; POR 1" BOREX2-1/4" ODX5/8" 1-ROW

RHP BEARING

Part # LJT1M

BDI # 1413223

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255008
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY