ZKLF1560-2RS-XL

COMPARE

ZKLF1560-2RS-XL

Description
ZKLF1560-2RS-XL VIS A BILLES ROULEMENT ; 15MM X 60MM X 25MM

INA

Part # ZKLF1560-2RS-XL

BDI # 1178977

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
DF0557NCS11

COMPARE

DF0557NCS11

Description
DF0557NCS11 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 25MM ID 60MM OD 23.8MM W

NTN

Part # DF0557NCS11

BDI # 1216720

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: With Snap Ring Groove
Snap Ring: Yes
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY
SF0724

COMPARE

SF0724

Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 33MM ID 60MM OD 14.7MM W

NTN

Part # SF0724

BDI # 1229875

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF1560-2Z-XL

COMPARE

ZKLF1560-2Z-XL

Description
ZKLF1560-2Z

INA

Part # ZKLF1560-2Z

BDI # 19265519

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
TM-DF0581N

COMPARE

TM-DF0581N

Description
TM-DF0581N ANGULAR CONTACT BALL BEARING ; 25MM ID 60MM OD 27MM W

NTN

Part # TM-DF0581N

BDI # 1231295

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: With Snap Ring Groove
Snap Ring: Yes
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY