Page 1 of 4

Next

Compare
JA020XP0

COMPARE

JA020XP0

Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS

RBC BEARINGS

Part # JA020XP0-RBC

BDI # 797030

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SA020AR0

COMPARE

SA020AR0

Description
SA020AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL

RBC BEARINGS

Part # SA020AR0-RBC

BDI # 797433

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SA020XP0

COMPARE

SA020XP0

Description
SA020XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL

RBC BEARINGS

Part # SA020XP0-RBC

BDI # 797435

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA020XP0

COMPARE

KA020XP0

Description
KA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR OPEN

RBC BEARINGS

Part # KA020XP0-RBC

BDI # 797100

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA020AR0

COMPARE

KA020AR0

Description
KA020AR0 THIN SECTION BALL BEARING ; 2" ID X 2.5" OD X 0.25" WID

RBC BEARINGS

Part # KA020AR0-RBC

BDI # 23209263

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY