SF0815
Description
SF0815 ANGULAR CONTACT BALL BEARING ; 40MM ID 63.6MM OD 16MM W OPEN
Part # SF0815
BDI # 1229879
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.504
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)