DF0766LLUACS32
Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W
Part # DF0766LLUACS32
BDI # 1216727
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
DF0957LLHCS75/L325
Description
DF0957LLHCS75/L325 ; POR OTHER AUTO
Part # DF0957LLHCS75/L325
BDI # 17146984
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Low Torque Nitrile Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
DF0766LLUACS32/L283
Description
DF0766LLUACS32/L283 ; POR AUTO MISCELLANEOUS
Part # DF0766LLUACS32/L283
BDI # 17146979
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
DF0766LLUACS32/5C
Description
DF0766LLUACS32/5C ; POR OTHER AUTO
Part # DF0766LLUACS32/5C
BDI # 17146978
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special