Page 1 of 2

Next

Compare
K06008XP0

COMPARE

K06008XP0

Description
KDN.K06008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 60MMIDX76MMOD

KAYDON

Part # KDN.K06008XP0

BDI # 22923291

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K06008AR0

COMPARE

K06008AR0

Description
KDN.K06008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 60MMIDX76MMOD

KAYDON

Part # KDN.K06008AR0

BDI # 22923283

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K05013AR0

COMPARE

K05013AR0

Description
KDN.K05013AR0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KDN.K05013AR0

BDI # 22923259

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0815-2/L260#P

COMPARE

AU0815-2/L260#P

Description
AU0815-2/L260#P

NTN

Part # AU0815-2/L260#P

BDI # 19089709

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0908-3LLX4/L260

COMPARE

AU0908-3LLX4/L260

Description
AU0908-3LLX4/L260 ; POR

NTN

Part # AU0908-3LLX4/L260

BDI # 19089716

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY