LJT1.1/2M
Description
LJT1.1/2M ANGULAR CONTACT BALL BEARING ; POR 1-1/2" BOREX3-1/4" ODX3/4" 1-ROW
Part # LJT1.1/2M
BDI # 1190088
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255039
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255010
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
KA027XP0
Description
KDN.KA027XP0 FOUR-POINT CONTACT BALL BRG ; 2.75" IDX3.25" ODX0.025" W
Part # KA027XP0
BDI # 22923986
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)