5308NRC3
Description
5308NRC3 ANGULAR CONTACT BALL BEARING ; 40MM ID 90MM OD 36.5MM WD
Part # 5308NRC3
BDI # 25264681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.799
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)