3MM218WI CR DUL

COMPARE

3MM218WI CR DUL

Description
3MM218WICRDUL PRECISION BALL BEARING ; 90MM ID 190MM OD 43MM WD

TIMKEN

Part # 3MM218WICRDUL

BDI # 26029333

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Machined Window Cage
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY