71811-TN
Description
71811-TN ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 71811-TN
BDI # 17030297
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7002A
Description
7002A ANGULAR CONTACT BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A
BDI # 17758018
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
CSXC120-HLE
Description
CSXC120-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSXC120-HLE
BDI # 19264465
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7200 BTN1/CN
Description
7200 BTN1/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7200 BTN1/CN
BDI # 28218147
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)