7201B
Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM BORE 32MM OD 10MM WD
Part # 7201BBNLS
BDI # 665247
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254793
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7201-B-XL-2RS-TVP
Description
7201-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 12MM X 32MM X 10MM
Part # 7201-B-XL-2RS-TVP
BDI # 1151611
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
71907 ACDGB/VQ253
Description
71907 ACDGB /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71907 ACDGB/VQ253
BDI # 1265725
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3806-2Z
Description
3806-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3806-2Z
BDI # 1411433
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258273
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)