7211 ACD/TBTBVQ126
Description
7211 ACD /TBTBVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7211 ACD/TBTBVQ126
BDI # 1295196
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
High Load Capacity
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)
5314WGBR
Description
5314WGBR ANGULAR CONTACT BALL BRG ; 70MM ID 150MM OD 63.5MM WD OPEN
Part # 5314WGBR
BDI # 1346178
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255374
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5314MF
Description
5314MF ANG CONTACT BALL BEARING ; NON-RETURNABLE 70MMB 150MMOD 63.5MM WD
Part # MRC.5314MF
BDI # 663067
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256475
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5411 A/C3
Description
5411 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5411 A/C3
BDI # 1253947
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257788
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)