3800-2Z
Description
3800-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID X 19MM OD
Part # 3800-2Z
BDI # 1172045
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258261
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3803-2Z
Description
3803-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3803-2Z
BDI # 20452349
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258267
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
71807-TN
Description
71807-TN ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 71807-TN
BDI # 24318028
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Plastic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
71809-TN
Description
71809-TN ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 71809-TN
BDI # 24318030
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Plastic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
71808-TN
Description
71808-TN ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 71808-TN
BDI # 23956195
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Plastic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)