FPXD 800
Description
FPXD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXD 800
BDI # 1301855
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
CSXD100
Description
CSXD100 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE BILLE RLT
Part # CSXD100-HLE
BDI # 18102846
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
CSXU090-2RS-HLE
Description
CSXU090-2RS-HLE ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # CSXU090-2RS-HLE
BDI # 24584624
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Contact Seal | Thin Section Bearing
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
FPXU 400-2RS1
Description
FPXU 400-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXU 400-2RS1
BDI # 1422586
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
JU065XP0
Description
JU065XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU065XP0-RBC
BDI # 797083
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)