2TS2-DF0954LLHA1#01

COMPARE

2TS2-DF0954LLHA1#01

Description
2TS2-DF0954LLHA1#01 ANG CONTACT BALL BRG ; DOUBLE ROW

NTN

Part # 2TS2-DF0954LLHA1#01

BDI # 19089670

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Low Torque Polyacrylic Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
LJT1.3/4M

COMPARE

LJT1.3/4M

Description
LJT1.3/4M ANGULAR CONTACT BALL BEARING ; POR 1-3/4" BOREX3-3/4" ODX13/16" 1-ROW

RHP BEARING

Part # LJT1.3/4M

BDI # 1190091

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255041
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT1.7/8M

COMPARE

LJT1.7/8M

Description
LJT1.7/8M ANGULAR CONTACT BALL BEARING ; POR 1-7/8" BOREX4" ODX13/16" 1-ROW

RHP BEARING

Part # LJT1.7/8M

BDI # 1190093

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255044
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT2M

COMPARE

LJT2M

Description
LJT2M ANGULAR CONTACT BALL BEARING ; POR 2" BOREX4" ODX13/16" 1-ROW

RHP BEARING

Part # LJT2M

BDI # 1190097

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255048
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MJT1.1/8M

COMPARE

MJT1.1/8M

Description
MJT1.1/8M ANGULAR CONTACT BALL BEARING ; POR 1-1/8" BOREX2-13/16" ODX13/16" 1-ROW

RHP BEARING

Part # MJT1.1/8M

BDI # 1190969

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255093
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY