7214 BECBM
Description
7214 BECBM ANG CONTACT BALL BRG ; 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBM
BDI # 1420796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257693
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7203DF
Description
7203DF ANGULAR CONTACT BALL BEARING ; 17MM ID 40MM OD 24MM W
Part # 7203DF
BDI # 1212286
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
71926 ACDGA/VQ253
Description
71926 ACDGA /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71926 ACDGA/VQ253
BDI # 1269044
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
71910 ACE/HCDGAVQ126
Description
71910 ACE /HCDGAVQ126 BALL BRG ; NON-RETURNABLE HYBRID ANG CONTACT
Part # 71910 ACE/HCDGAVQ126
BDI # 1266302
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
High Speed Design | Hybrid Ceramic Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7214 BEGAF
Description
7214 BEGAF ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7214 BEGAF
BDI # 18297267
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)