Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7228WNMBRC1
Description
7228WNMBRC1 BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7228WNMBRC1
BDI # 28218226
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7414BG
Description
7414BG ANGULAR CONTACT BALL BEARING ; 70MM ID 180MM OD 42MM W
Part # 7414BG
BDI # 1213399
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253968
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7228WN MBR SU;7228WNMBRSUC1
Description
7228WN MBR SU ; 7228WNMBRSUC1 BALL BRG ; ANGULAR CONTACT SINGLE ROW
Part # 7228WNMBRSUC1
BDI # 1350470
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254923
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
7228BMG
Description
7228BMG ANGULAR CONTACT BALL BEARING ; 140MM BOREX250MM ODX42MM W 1-ROW
Part # 7228BMG
BDI # 1187716
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254226
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)