Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257819
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3314 A/C3
Description
3314 A/C3 ANG CONTACT BALL BEARING ; 70MMX150MMX63.5MM
Part # 3314 A/C3
BDI # 1415400
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257817
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3314 A-2ZTN9/C3VT113
Description
3314 A-2ZTN9/C3VT113 BALL BEARING ; ANG CONTACT DOUBLE ROW
Part # 3314 A-2ZTN9/C3VT113
BDI # 1414501
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Pressed Cage
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3314JC3
Description
3314JC3 ANGULAR CONTACT BALL BEARING ; 70MM BOREX150MM ODX63.5MM W 2-ROW
Part # 3314JC3
BDI # 1185738
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256551
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)