QJ 330 N2MA
Description
QJ 330 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 330 N2MA
BDI # 1267516
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257332
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7330BG
Description
7330BG ANGULAR CONTACT BALL BEARING ; 150MM ID 320MM OD 65MM W
Part # 7330BG
BDI # 1213379
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253984
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7330WN MBR;7330WNMBRC1
Description
7330WN MBR ; 7330WNMBRC1 BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7330WNMBRC1
BDI # 1350580
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254953
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)