7336 BCBM
Description
7336 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7336 BCBM
BDI # 1269477
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257464
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ336-N2-MPA-C3
Description
QJ336-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ336-N2-MPA-C3
BDI # 1166002
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7336-B-MP-UA
Description
7336-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7336-B-MP-UA
BDI # 1152279
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235700
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ336-N2-MPA
Description
QJ336-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ336-N2-MPA
BDI # 1166001
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235798
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7336BMG
Description
7336BMG ANGULAR CONTACT BALL BEARING ; 180MM BOREX380MM ODX75MM W 1-ROW
Part # 7336BMG
BDI # 1187870
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254294
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)