Page 1 of 3

Next

Compare
7209 CD/QBTAVQ126

COMPARE

7209 CD/QBTAVQ126

Description
7209 CD /QBTAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7209 CD/QBTAVQ126

BDI # 1295129

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: High Load Capacity
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 4 (1 Quadruplex Set)

Price Inventory : Available to order
Loading Price
QTY
97222UP2-BRZ

COMPARE

97222UP2-BRZ

Description
97222UP2-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.97222UP2-BRZ

BDI # 663557

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: One Piece Split Inner Race
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF30100-2RS-2AP-XL

COMPARE

ZKLF30100-2RS-2AP-XL

Description
ZKLF30100-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE 30MM ID X 100MM OD

INA

Part # ZKLF30100-2RS-2AP-XL

BDI # 18103040

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
ZKLF30100-2Z-2AP-XL

COMPARE

ZKLF30100-2Z-2AP-XL

Description
ZKLF30100-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF30100-2Z-2AP-XL

BDI # 1178994

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
305272 D

COMPARE

305272 D

Description
305272 D ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 305272 D

BDI # 1267119

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.185
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY