Page 1 of 2

Next

Compare
3319 A/C3

COMPARE

3319 A/C3

Description
3319 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3319 A/C3

BDI # 1258351

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258144
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3319 A-2ZTN9/C3VT113

COMPARE

3319 A-2ZTN9/C3VT113

Description
3319 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTCT

SKF

Part # 3319 A-2ZTN9/C3VT113

BDI # 18295152

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5319C3

COMPARE

5319C3

Description
5319C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5319C3

BDI # 1203919

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257012
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5319

COMPARE

5319

Description
5319 ANGULAR CONTACT BALL BEARING ; 95MM ID 200MM OD 77.8MM W

NTN

Part # 5319

BDI # 1203918

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257011
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
R5319W BR

COMPARE

R5319W BR

Description
R5319W BR ANGULAR CONTACT BALL BRG

TIMKEN

Part # R5319W BR

BDI # 24623038

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY