Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
7228PD2U-0001

COMPARE

7228PD2U-0001

Description
7228PD2U-0001 ANG CONTACT BALL BRG

SKF

Part # 7228PD2U-0001

BDI # 22777548

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Phenolic
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Request a quotation
Loading Price
QTY
7022 ACD/TBTBVQ602

COMPARE

7022 ACD/TBTBVQ602

Description
7022 ACD /TBTBVQ602 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7022 ACD/TBTBVQ602

BDI # 1264313

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: High Load Capacity
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 3 (1 Triplex Set)

Price Inventory : Request a quotation
Loading Price
QTY
7034ADBC3

COMPARE

7034ADBC3

Description
7034ADBC3 ANGULAR CONTACT BALL BEARING ; 170MM BOREX260MM ODX84MM W 1-ROW

NSK

Part # 7034ADBC3

BDI # 24665408

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Rolling Type Steel Ball
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Request a quotation
Loading Price
QTY