3206JC3
Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
Part # 3206JC3
BDI # 1185533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256508
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206B-2ZNRTNC3
Description
3206B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206B-2ZNRTNC3
BDI # 17757654
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3206BTNC3
Description
3206BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3206BTNC3
BDI # 17757657
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7209BWG
Description
7209BWG ANGULAR CONTACT BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209BWG
BDI # 1187534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254189
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3202B-2ZTNC3
Description
3202B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3202B-2ZTNC3
BDI # 17757637
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)