7203 BECBP
Description
7203 BECBP ANG CONTACT BALL BRG ; NON-RETURNABLE 17MM BORE 40MM OD 12MM WD
Part # 7203 BECBP
BDI # 1420689
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257770
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7005-B-XL-2RS-TVP
Description
7005-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 47MM X 12MM
Part # 7005-B-XL-2RS-TVP
BDI # 1411186
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7005 CDGA/VQ253
Description
7005 CDGA /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7005 CDGA/VQ253
BDI # 1263084
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
104KR-BKE
Description
104KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 42MM OD 12MM WD
Part # MRC.104KR-BKE
BDI # 661846
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254402
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
105KR-BKE
Description
105KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.105KR-BKE
BDI # 661857
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254404
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)