3202 A-2RS1TN9/C3
Description
3202 A-2RS1TN9 /C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM
Part # 3202 A-2RS1TN9/C3
BDI # 1250237
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258126
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2ZTN9
Description
3200 A-2ZTN9 ANG CONTACT BALL BEARING ; NON-RETURNABLE 10MMX30MMX14MM
Part # 3200 A-2ZTN9
BDI # 1250159
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3203B-2RSTNC3
Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW
Part # 3203B-2RSTNC3
BDI # 17757639
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3201B-2ZTNC3
Description
3201B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3201B-2ZTNC3
BDI # 17757635
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7305BWG
Description
7305BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 7305BWG
BDI # 1187751
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254240
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)