3202 A-2RS1TN9/C3
Description
3202 A-2RS1TN9 /C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM
Part # 3202 A-2RS1TN9/C3
BDI # 1250237
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258126
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3201B-2ZTNC3
Description
3201B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3201B-2ZTNC3
BDI # 17757635
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3202B-2ZTNC3
Description
3202B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3202B-2ZTNC3
BDI # 17757637
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7206BWG
Description
7206BWG ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 7206BWG
BDI # 1187493
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254180
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7206 BECBY
Description
7206 BECBY ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 7206 BECBY
BDI # 1265726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257750
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)