5305C3
Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN
Part # 5305C3
BDI # 1203797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308B-2RSTNC3
Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308B-2RSTNC3
BDI # 17757733
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3209B-2RSTNC3
Description
3209B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3209B-2RSTNC3
BDI # 17757670
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3308NRJC3
Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308NRJC3
BDI # 1185694
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256540
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)