Page 1 of 8

Next

Compare
QJ 228 N2MA/C3

COMPARE

QJ 228 N2MA/C3

Description
QJ 228 N2MA /C3 ANG CONTACT BALL BRG

SKF

Part # QJ 228 N2MA/C3

BDI # 1261544

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7228WNMBRC1

COMPARE

7228WNMBRC1

Description
7228WNMBRC1 BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7228WNMBRC1

BDI # 28218226

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7414BG

COMPARE

7414BG

Description
7414BG ANGULAR CONTACT BALL BEARING ; 70MM ID 180MM OD 42MM W

NTN

Part # 7414BG

BDI # 1213399

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 253968
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7228WN MBR SU;7228WNMBRSUC1

COMPARE

7228WN MBR SU;7228WNMBRSUC1

Description
7228WN MBR SU ; 7228WNMBRSUC1 BALL BRG ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7228WNMBRSUC1

BDI # 1350470

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254923
Cage Material: Bronze
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7228BMG

COMPARE

7228BMG

Description
7228BMG ANGULAR CONTACT BALL BEARING ; 140MM BOREX250MM ODX42MM W 1-ROW

NSK

Part # 7228BMG

BDI # 1187716

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254226
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY