7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF70155-2Z-XL
Description
ZKLF70155-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF70155-2Z-XL
BDI # 18103036
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7319 BECBY
Description
7319 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD
Part # 7319 BECBY
BDI # 1265768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257493
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257434
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7319 BEGBY
Description
7319 BEGBY ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7319 BEGBY
BDI # 1267915
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257490
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)