Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
8312
Description
8312 ANG CONTACT BALL BRG ; NON-RETURNABLE 60MM BORE 130MMOD 62MM WD
Part # MRC.8312
BDI # 663243
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254743
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
5313MF1
Description
5313MF1 ANG CONTACT BALL BEARING ; NON-RETURNABLE 65MMB 140MMOD 61.91MM WID
Part # MRC.5313MF1
BDI # 663452
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256461
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7328BG
Description
7328BG ANGULAR CONTACT BALL BEARING ; 140MM ID 300MM OD 62MM W OPEN
Part # 7328BG
BDI # 1213373
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253985
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7328WN MBR SU;7328WNMBRSUC1
Description
7328WN MBR SU ; 7328WNMBRSUC1 BALL BRG ; NON-RETURNABLE ANGULAR CONTACT SGL ROW
Part # 7328WNMBRSUC1
BDI # 1350576
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254951
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)