Page 1 of 40

Next

Compare
5316C3

COMPARE

5316C3

Description
5316C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5316C3

BDI # 1203910

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3315 A/C3

COMPARE

3315 A/C3

Description
3315 A /C3 ANG CONTACT BALL BEARING ; 75MMX160MMX68.3MM

SKF

Part # 3315 A/C3

BDI # 1415352

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257809
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7211 ACD/TBTBVQ126

COMPARE

7211 ACD/TBTBVQ126

Description
7211 ACD /TBTBVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7211 ACD/TBTBVQ126

BDI # 1295196

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: High Load Capacity
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 3 (1 Triplex Set)

Price Inventory : Available to order
Loading Price
QTY
5314WGBR

COMPARE

5314WGBR

Description
5314WGBR ANGULAR CONTACT BALL BRG ; 70MM ID 150MM OD 63.5MM WD OPEN

TIMKEN

Part # 5314WGBR

BDI # 1346178

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255374
Cage Material: Brass
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5314MF

COMPARE

5314MF

Description
5314MF ANG CONTACT BALL BEARING ; NON-RETURNABLE 70MMB 150MMOD 63.5MM WD

SKF

Part # MRC.5314MF

BDI # 663067

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256475
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY