Page 1 of 27

Next

Compare
7209 CD/QBTAVQ126

COMPARE

7209 CD/QBTAVQ126

Description
7209 CD /QBTAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7209 CD/QBTAVQ126

BDI # 1295129

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: High Load Capacity
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 4 (1 Quadruplex Set)

Price Inventory : Available to order
Loading Price
QTY
7340 BCBM

COMPARE

7340 BCBM

Description
7340 BCBM ANG CONTACT BALL BRG

SKF

Part # 7340 BCBM

BDI # 1260532

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA /344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7338 BCBM

COMPARE

7338 BCBM

Description
7338 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7338 BCBM

BDI # 1258797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257463
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7328 BM/DBBVE474

COMPARE

7328 BM/DBBVE474

Description
7328 BM /DBBVE474 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7328 BM/DBBVE474

BDI # 1296978

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257467
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY