Page 1 of 5

Next

Compare
7338 BCBM

COMPARE

7338 BCBM

Description
7338 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7338 BCBM

BDI # 1258797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257463
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3319 A/C3

COMPARE

3319 A/C3

Description
3319 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3319 A/C3

BDI # 1258351

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258144
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3319 A-2ZTN9/C3VT113

COMPARE

3319 A-2ZTN9/C3VT113

Description
3319 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTCT

SKF

Part # 3319 A-2ZTN9/C3VT113

BDI # 18295152

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 338 N2MA

COMPARE

QJ 338 N2MA

Description
QJ 338 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 338 N2MA

BDI # 1305862

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5319C3

COMPARE

5319C3

Description
5319C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5319C3

BDI # 1203919

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257012
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY