Page 1 of 6

Next

Compare
QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA /344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5416 A

COMPARE

5416 A

Description
5416 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 5416 A

BDI # 1253956

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257779
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5416 A/C3

COMPARE

5416 A/C3

Description
5416 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE

SKF

Part # 5416 A/C3

BDI # 1253957

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257778
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3320 A/C3

COMPARE

3320 A/C3

Description
3320 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3320 A/C3

BDI # 1259670

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258142
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
97317U2-BRZ

COMPARE

97317U2-BRZ

Description
97317U2-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.97317U2-BRZ

BDI # 663562

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Other Features: One Piece Split Inner Race
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY