7324WN MBR DU;7324WNMBRDUC1FS264B

COMPARE

7324WN MBR DU;7324WNMBRDUC1FS264B

Description
7324WN MBR DU ; 7324WNMBRDUC1FS264B ; BALL BRG ANGULAR CONTACT - SINGLE ROW

TIMKEN

Part # 7324WNMBRDUC1FS264B

BDI # 1350571

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254949
Cage Material: Bronze
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7324BDB

COMPARE

7324BDB

Description
7324BDB DUPLEX ANGULAR CONTACT BRG ; NON-RETURNABLE 120MM ID 260MM OD 55MM WD

NTN

Part # 7324BDB

BDI # 25267754

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY