55TMK804X
Description
55TMK804X ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 55MM ID 88MM OD 19.1MM W
Part # 55TMK804X
BDI # 1203975
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)