40BD49T12DDUKCG48S01
Description
40BD49T12DDUKCG48S01 BEARING
Part # 40BD49T12DDUKCG48S01
BDI # 17008258
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
CS-Special
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
Precision Class:
ABEC 1 | ISO P0
DF0863LLACS56/5C
Description
DF0863LLACS56/5C ; POR AUTO MISCELLANEOUS
Part # DF0863LLACS56/5C
BDI # 17146982
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
Precision Class:
ABEC 1 | ISO P0
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
CS-Special
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
40BGS8G-2DS
Description
40BGS8G 2DS 6559469 ; POR DOUBLE-ROW (BG TYPE)
Part # 40BGS8G-2DS
BDI # 17165719
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)