7309 BECBY
Description
7309 BECBY ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 7309 BECBY
BDI # 1265757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257592
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7309 BECBM
Description
7309 BECBM ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 7309 BECBM
BDI # 1418788
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257594
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7309BWG
Description
7309BWG ANGULAR CONTACT BALL BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 7309BWG
BDI # 1187782
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254252
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF1255-2RS-XL
Description
ZKLF1255-2RS-XL VIS A BILLES RLT ; 12MM BORE 55MM OD 25MM
Part # ZKLF1255-2RS-XL
BDI # 18316065
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7215-B-XL-MP-UA
Description
7215-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE
Part # 7215-B-XL-MP-UA
BDI # 1151799
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235506
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)