5207MFF1

COMPARE

5207MFF1

Description
5207MFF1 ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 5207MFF1

BDI # 663584

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256145
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5207MF1

COMPARE

5207MF1

Description
5207MF1 ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 5207MF1

BDI # 18294500

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256143
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5403 B

COMPARE

5403 B

Description
5403 B ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

CONSOLIDATED BEARING

Part # 5403 B

BDI # 217430

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 degree
Global Part Number GPN: 255914
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5207WD

COMPARE

5207WD

Description
5207WD ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 30.16MM WD

TIMKEN

Part # 5207WD

BDI # 1345800

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255291
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY