Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255384
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254790
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT5.1/2M
Description
LJT5.1/2M ANGULAR CONTACT BALL BEARING ; POR 5-1/2" BOREX9-1/2" ODX1-3/8" 1-ROW
Part # LJT5.1/2M
BDI # 1190107
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255059
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT5M
Description
LJT5M ANGULAR CONTACT BALL BEARING ; POR 5" DIA BRX9"X1-3/8" W 1-ROW
Part # LJT5M
BDI # 1190108
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255061
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT2.3/4M
Description
MJT2.3/4M ANGULAR CONTACT BALL BEARING ; POR 2-3/4" BOREX6-1/4" ODX1-3/8" 1-ROW
Part # MJT2.3/4M
BDI # 1190977
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255101
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)