Page 1 of 18

Next

Compare
3213B-2RSTNC3

COMPARE

3213B-2RSTNC3

Description
3213B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX120MM ODX38.1MM W 2-ROW

NSK

Part # 3213B-2RSTNC3

BDI # 17757690

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3213 A-2Z

COMPARE

3213 A-2Z

Description
3213 A-2Z ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3213 A-2Z

BDI # 1250404

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5307MF1

COMPARE

5307MF1

Description
5307MF1 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5307MF1

BDI # 663443

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256359
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5213CZZ

COMPARE

5213CZZ

Description
5213CZZ ANG CONTACT BALL BEARING ; NON-RETURNABLE 65MMB 120MMOD 38.1MM WD

SKF

Part # MRC.5213CZZ

BDI # 662870

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256236
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5213CZZG

COMPARE

5213CZZG

Description
5213CZZG ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # MRC.5213CZZG

BDI # 662871

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256237
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY